Beli usb port hub di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZREN USB Hub 5 Port 3.0
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    EZREN USB Hub 5 Port 3.0
    Deskripsi:
    Ezren - 5 Port Usb 3.0 2.0 High Speed Power AdapterMengirimkan data melalui USB hingga 5Gbps, cukup cepat untuk merekam film definisi tinggi dalam hitungan detik - tidak ada lagi waktu tunggu saat mengirim dan menerima file penting.Untuk koneksi yang stabil, hindari menghubungkan perangkat konsumsi daya tinggi, seperti hard drive eksternal. Hub akan menyinkronkan tetapi tidak mengisi daya tablet dan perangkat lain yang membutuhkan daya lebih tinggi. Output Port Data Saat Ini: 5 Port USB 3.0
    atribut:
    • USB: 5 Port USB 3.0
    • Transmission Speed (Gbps): 5
    • Interface: USB3.0 Male, USB3.0 Female, Micro-USB Female
    • Shell: ABS
    • Chipset: GL3510
    • System: Windows xp/ 2000 / 7 / 8 / 10 / vista / Linux / Mac Os
    • Jacket: PVC
  2. Robot USB HUB
    Rating:
    100% of 100
    (1)
    Mulai

    Rp46.900

    Robot USB HUB
    atribut:
    • Color: Black
    • Type: USB Hub
    • Input: USB 2.0x1 Micro USB 5V
    • Output: USB 2.0x4
    • Data Transfer Rate (Mbps): 480
    • Cable Length (cm): 80
    • Size (mm): 66x24x20
  3. UGREEN Adapter 5 in 1 Hub USB Type C adapter with Micru USB Port
    Mulai

    Rp609.900

    UGREEN Adapter 5 in 1 Hub USB Type C adapter with Micru USB Port
    Deskripsi:
    Dual Functions, More ConvenienceUGREEN USB-C Hub with 3 x USB 3.0 female ports, 1000 Mbps Ethernet port and 1 Micro USB power supply port, expand your Macbook's connectivity incredibly.Durable, PortableWith the Aluminum case, this product is much more durable in usage than plastic ones.With a unique groove for cord management, this USB c hub can be easily put into your laptop case or bag.5Gbps SuperSpeed Data TransferUSB C male connector support video output, data transfer and power supply.The extra 3 USB 3.0 Hub is majorly used to connect Flash Drive, Thumb Drive mouse, keyboard and other USB gadgets.10/100/1000Gbps, Stable Ethernet Access1Gbps Gigabit Ethernet port simply offers the jack to connect with wired Ethernet to access the Internet faster and more stable than wireless.Driver-free system for the Ethernet: Mac OS10.6,10.11 El Capitan and above, Linux kernel 4.x/3.x/2.6.x, Chrome OS, Windows 10/8.1/8.Driver needed system for the Ethernet: Windows7/XPReboot your PC after driver installation, then connect this USB ethernet adapter to your computer and ethernetWide CompatiblePC/TabletApple: MacBook Pro 16''/15”/13'' (2020/2019/2018/2017/2016), MacBook (2019/2018/2017/2016/2015), MacBook Air 13” (2020/2018),, iMac 2017 / iMac Pro, Mac Mini, New MacBook with Thunderbolt 3IPAD Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung: Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab s4 / S5eHuawei: MateBook X Pro, MateBook X, Huawei MateBook EMicrosoft: Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL: XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285Lenovo: Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13 / Spectre X360 / ENVY 13/ ENVY X360 / HP EliteBook Folio G1ASUS Chromebook Flip / ZenBook3 / ASUS ZenBook Pro/ Asus ZenBook Flip/ ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Google Chromebook Pixel; Xiaomi: Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", And moreSmartphoneSamsung: Galaxy S10 / S10 + / S9 / S9 + / S8 / S8 + / Note 9 / Note 8Huawei: Mate 20 / Mate 20 Pro / Mate 20 X / Mate 10 / Mate 10 Pro, P30 / P30 Pro / P20 / P20 Pro/Honor View 20 / View 10 / Note 10LG: G6, G5, V30, V20, HTC U11 / 10, And MoreStylish Aluminium HubThe stylish aluminium USB-C hub comes with space grey coating, looks good in eyes, hold great in hands, anti-scratch.Better Heat DissipationThe sleek aluminium case also helps for heat dissipation to enable the hub works longer.Micro USB for Power SupplyMicro USB 2.0 port designed for power supply only to this adapter when connecting power-hungry devices like USB HDD. It provide total Max 5V 2.4A power to this network hub.Package1 x Premium 5-in-1 USB C Hub1 x User Manual
    atribut:
    • Color: Space Grey
    • Output: 3xUSB 3.0, 1xRJ45
    • Input: USB C Male
    • Dimensions (LxWxH) (mm): 1013917
    • Compatible System: Mac OS/ Linux/ Windows
  4. Taffware High Speed 4 Ports USB HUB 3.0 Adapter 5Gbps
    Mulai

    Rp24.900

    Taffware High Speed 4 Ports USB HUB 3.0 Adapter 5Gbps
    Deskripsi:
    USB Hub ini mempunyai 4 port USB 3.0 yang memungkinkan Anda untuk menggunakan beberapa perangkat periferal. Alat ini dapat mendukung kecepatan yang tinggi hingga 5 Gbps pada perangkat komputer atau laptop Anda
    atribut:
    • Dimensions (cm): 10.5x3.3x2.2
    • Cable Length (cm): 28
    • Power (V): DC 5
    • Connection: USB 3.0
    • Operating System Compatibility: Windows XP/Vista/7/8/10, Linux dan MacOS 10
    • Transfer Speed (Gb/s): 5
    • Material: Plastik
    • USB Slots: 4 Slot USB
  5. Transcend 4-Port USB Hub
    Mulai

    Rp809.900

    Transcend 4-Port USB Hub
    Deskripsi:
    Ideal for use with today's Ultrabooks and thin-and-light laptops, Transcend's SuperSpeed USB 3.1 Gen1 Hub transforms a single USB 3.1 Gen1 port into four, instantly expanding the number of high-performance 3.1 Gen1 devices you can connect to your computer at the same time. As it is USB bus powered with the cable attached, no extra power adapter is needed. Plus, the ultra slim and portable design allows you to transfer files wherever you go.
    atribut:
    • Output Interface: USB Type-A x4 (USB 3.1 Gen 1)
  6. Orico 4 Port USB3.0 Transparent HUB
    Mulai

    Rp149.900

    Orico 4 Port USB3.0 Transparent HUB
    atribut:
    • Material: Transparent PC
  7. PX Type C UCH Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  8. Orico USB 3.0 Hub 4 Port
    Mulai

    Rp74.900

    Orico USB 3.0 Hub 4 Port
    atribut:
    • Dimensions (mm): 93x25x19
    • Input Interface: USB-A 3.0x1
    • Material: ABS
    • Output Interface: USB-A 3.0x1,USB-A 2.0x3
    • Power Supply (V/A): 45414
  9. UGREEN USB Hub
    Mulai

    Rp559.900

    UGREEN USB Hub
    Deskripsi:
    Adapter HUB 4 in 1 UGREEN USB A to 3 USB A 3.0 + RJ45 CM266/CM457/CM500
    atribut:
    • Compatibility: USB A Port, RJ45 Port, Full dan Half Duplex, Windows OS, MaC OS
    • Data Transfer Rate (Gbps): 5
    • Input: USB 3.0 A Male
    • Length Cable (cm): 20
    • Network Access (Mbps): 1000
    • Output 1: RJ45 Gigabit Ethernet Port
    • Output 2: USB 3.0 A x 3
    • What is in The Box: 1x Adapter Hub Ethernet 4 in 1 UGREEN Converter CM266
  10. UGREEN USB Hub
    Mulai

    Rp689.900

    UGREEN USB Hub
    Deskripsi:
    Adapter Hub USB 2 in 1 CM449 / CM162 merupakan HUB dari Ugreen yang berfungsi untuk memberikan port tambahan. Ugreen hub dapat digunakan untuk membagi layar laptop dengan LCD maupun monitor karena terdapat port HDMI serta port VGA.
    atribut:
    • Compatibility: Universal Compatibility
    • Dimensions (cm): 6.4x4
    • Number of Ports: 2
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x Ugreen USB A Hub 2in1 CM449
  11. JETE USB Hub Type-C
    Mulai

    Rp109.900

    JETE USB Hub Type-C
    Deskripsi:
    USB Hub 6 in 1 JETE X1 Series hadir dengan material yang kokoh dan dirancang khusus bagi pengguna yang menginginkan kepraktisan. Terutama saat menyambungkan perangkat digital. Terdapat enam buah HUB yang bisa Anda gunakan sesuai dengan kebutuhan. Desainnya yang ringkas, mudah dibawa ke mana saja dan tidak memakan tempat saat diletakkan di meja kerja Anda.USB HUB 6 in 1 JETE X1 Series kompatibel digunakan di berbagai perangkat elektronik. Dengan begitu, dapat menunjang aktivitas dan pekerjaan di era digital. Kompatibilitas USB ini dapat digunakan pada kabel data dengan Type-C, USB, TF Card, SD Card, hingga untuk penggunaan perangkat HDMI.Nonton film dan konten video favorit semakin nyaman dengan USB Konektor JETE X1 Series. Hanya dengan menyambungkannya ke perangkat, Anda dapat langsung menikmati film dan video dengan kualitas terbaik, hasil gambar jernih dan tajam dan mendukung untuk resolusi tinggi 4K HDMI.USB Konektor JETE X1 Series juga dapat diandalkan dalam transfer data penting Anda dari perangkat satu ke perangkat lainnya. Baik berupa data berbentuk dokumen, video, foto, dan musik, serta file lainnya. Dengan kecepatan transmisi 5Gbps, transfer data lebih cepat dan anti-lemot. Termasuk dalam mentransfer filed dengan ukuran besar sekalipun.Tak perlu khawatir mengisi daya memakan waktu terlalu lama. Dengan USB Hub 6 in 1 JETE X1 Series dapat digunakan untuk melakukan pengisian daya baterai dengan optimal. Hal itu dimungkinkan karena device ini memiliki fitur Super Fast Charging. Inilah yang membuat perangkat ini dapat diandalkan di saat darurat ketika mengisi ulang baterai gadget.
  12. UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp939.900

    UGREEN Adapter 10 in 1 Hub USB Type C Adapter
    Deskripsi:
    10-in-1 USB C Hub ExpansionThis 10-in-1 USB-C Dock features a Gigabit Ethernet, a type C PD charging port, a 4K HDMI port, 3 USB 3.0 Ports, a SD/TF card reader, a 3.5mm Audio jack and a 1080P VGA port. All hub ports can be in use simultaneously, allowing you to connect a keyboard, mouse, USB driver, external Disk to MacBook Pro4K UHD Visual FeastMirror or extend your screen with USB C adapter HDM port and directly stream max 4K UHD 3840×2160 at 30Hz, Full HD 1080P video to external HDTV, monitor or projector for a cinema-like visual feast. When the HDMI and VGA output ports work simultaneously, the display will ONLY duplicate and NOT extend but the maximum resolution of both ports is 1080PReliable Data Transfer3 USB 3. 0 ports supports super faster data transfer up to 5Gbps, which is 10x faster than USB 2. 0 and allows you to transfer HD movies or files in just seconds. SD & TF slots support data transfer speeds up to 480Mbps ( SD & TF cards can be read simultaneously )Fast Power Delivery & RJ45 Ethernet 100W power delivery charging port allows you to charge your computer, MacBook Pro or other Type-C devices while transferring data. USB C to RJ45 1000M Ethernet Port backwards compatible with 100Mbps/10Mbps RJ45 LAN. Gigabit Ethernet port ensures a more stable and faster wired network connectionUniversal Compatibility(Partial List)Compatible Type C PC/TabletApple MacBook Pro (2019/2018/2017/2016), MacBook (2016/2017/2018), iMac 2019/2017, iMac Pro, MacBook Air 2019/2018, Mac Mini, New MacBook with Thunderbolt 3, iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )Samsung Chromebook Pro, Chromebook Plus, Notebook 9 13", Galaxy Book 12", Galaxy Book 10.6, Galaxy Tab Pro S 12", Samsung Tab S4 / S5e/ S6Google Pixelbook, Chromebook PixelMicrosoft Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3, Microsoft Lumia 950/950 XLDELL XPS 13, XPS 15, XPS12 9250, Precision 5510, Inspiron 15 7000, Latitude 7285 Lenovo Yoga 920, 910, 720, ThinkPad X1, Ideapad Air 12, Miix 630HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1Huawei MateBook X Pro, MateBook X, Huawei MateBook EASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAAcer swift 7, Acer Chromebook, Xiaomi Mi Notebook Air 12.5/13.3, Mi Notebook Pro 15.6 ", and moreCompatible USB C Cell PhonesSamsung Galaxy Note 10 9, S10 S9 S9+, S8, S8 Plus, Note8, Oneplus 7 Pro, and moreHuawei Mate 20, Mate 20 Pro, Mate 20 X, Mate 10, Mate 10 Pro, P30, P30 Pro, P20, P20 Pro, Honor View 20, View 10, Note 10Package Content1 x 10 in 1 USB C Hub
    atribut:
    • Color: Space Grey
    • Data Transfer Rate (Gbps): 5
    • Input: 1xUSB-C Male, 1xUSB-C Female
    • HDMI Resolution: 4K
    • Charge Power (W): 100
  13. UGREEN Adapter 5 in 1 Hub USB Type C Adapter
    Mulai

    Rp569.900

    UGREEN Adapter 5 in 1 Hub USB Type C Adapter
    Deskripsi:
    A stylish and helpful companion for USB C laptops/smartphones 100w USB C PD 3.0 /PD 2.0 fast charging port at Max 20V 5AHDMI Video output port 4K@30hz/1080p@60Hz3 USB 3.0 portsUSB Type C to 4K HDMI Video Output Easily enable you to connect your laptop to an external display, monitor, projector with max support resolution at 3840 x 2160 4K and fully compatible with 2K and 1080P resolution, allows to capture the detail of the image in larger space. Universal Compatibility(Partial List)For MacBook Pro 2019 2018 2017 2016, iMac 2019/2017For Surface Pro X, Surface Go, Surface Book 2, Surface Pro 7, Surface Laptop 3For Dell XPS13, XPS15, Inspiron 15 7000, Inspiron 13 7000For HP Spectre 13, Spectre X360, ENVY 13, ENVY X360, HP EliteBook Folio G1For ASUS Chromebook Flip, ZenBook3, ASUS ZenBook Pro, Asus ZenBook Flip, ASUS Transformer 3 Pro T303UAFor Lenovo Yoga 920 910 720, Huawei Matebook, Samsung Chromebook Pro, Chromebook PlusFor Galaxy S10 S9 S8 Plus Note 9 8, Oneplus 7 Pro etc,For iPad Pro 2020/2019/2018 with IOS 13.0 and above (Ensure the file format of usb external storage device is EXFAT or FAT32. )
    atribut:
    • Color: Space Grey
    • Connector: USB 3.0
    • Ports: 3xUSB 3.0, 1xHDMI, 1xUSB C
    • Cable Length (cm): 15
    • Power Supply (W): 100 PD Charging
  14. Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type C
    Mulai

    Rp45.900

    Taffware USB Type C 3.1 to USB 3.0 HDMI USB Type C
    Deskripsi:
    Adaptor ini berfungsi untuk mengubah port USB Type-C menjadi 3 buah port berbeda, yaitu USB 3.0, HDMI dan USB Type-C Female. Mendukung transmisi video HDMI dengan resolusi 4K 30 Hz, sehingga adaptor ini jadi pilihan terbaik untuk Anda memiliki port terbatas
    atribut:
    • Dimensions (cm): 5.8x5x1
    • Cable Length (cm): 10
    • Transfer Rate (Gb/s): 18
    • Material: TPE dan Plastik
  15. Vention Displayport to HDMI 4K@60Hz Converter Braided Cable DP to HDMI (Adaptor)
    Mulai

    Rp459.900

    Vention Displayport to HDMI 4K@60Hz Converter Braided Cable DP to HDMI (Adaptor)
    atribut:
    • AWG: 30AWG
    • Connector Interface: Displayport Male to HDMI Male
    • Connector Material: Gold-plated
    • Conductor: Pure Copper
    • Shielding: Aluminium Foil+Metal Braid+GND
    • Jacket: PVC+Cotton Braided
    • Shell: ABS
  16. Orico USB 3.0 Hub 4 Ports USB 3.0 5Gbps 2.0 480Mbps
    Mulai

    Rp64.900

    Orico USB 3.0 Hub 4 Ports USB 3.0 5Gbps 2.0 480Mbps
    atribut:
    • Color: Grey
    • Dimensions (mm): 88x15x7.5
    • Transmission Speed (Gbps-Mbps): USB3.0:5/USB2.0:480
    • USB2.0 Interface: 3 port
    • USB3.0 Interface: 1 port
  17. Orico USB3.0 Hub 6 Port with Card Reader 1 USB3.0 5 USB2.0
    Mulai

    Rp139.900

    Orico USB3.0 Hub 6 Port with Card Reader 1 USB3.0 5 USB2.0
    atribut:
    • Data Cable: Integrated Cable
    • Data Cable Length (cm): 15
    • Dimensions (mm): 142x25x22.4
    • IC Chip: AU6268+AU6353
    • Input Interface: USB-A 3.0x1
    • Material: ABS
    • Output Interface: USB-A 3.0x1, USB-A 2.0x2, SD&TFx1
Daftar Harga usb port hub Terbaru October 2026
EZREN USB Hub 5 Port 3.0Rp119.900
Robot USB HUBRp46.900
UGREEN Adapter 5 in 1 Hub USB Type C adapter with Micru USB PortRp609.900
Taffware High Speed 4 Ports USB HUB 3.0 Adapter 5GbpsRp24.900
Robot USB Hub AdapterRp45.900
Transcend 4-Port USB HubRp809.900
Orico 4 Port USB3.0 Transparent HUBRp149.900
PX Type C UCH ConverterRp159.900
Orico USB 3.0 Hub 4 PortRp74.900
UGREEN USB HubRp559.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)